Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Santoprene Tubing, Natural, 20.3 psi, 5 ft

  • Mfr # ZUSA-HT-4820

  • Zoro # G800437010


product price: $12.59
/ea

Key Features

Material
TPV
Wall Thickness
2 mm
Color
Beige
Temp. Range
-10 Degrees to 275 Degrees F
Tube Hardness
Shore A: 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-4820
Zoro #
G800437010
UPC #
193005061098
Country of Origin
China

Dimensions

Wall Thickness
2 mm
Inside Dia.
6 mm
Outside Dia.
10 mm
Tube Length
5 ft
Tube Bend Radius
40 mm
Bend Radius
40 mm
Inside Diameter
6 mm
Outside Diameter
10 mm
Overall Length
5 ft

Details

Item
Tubing
Material
TPV
Color
Beige
Temp. Range
-10 Degrees to 275 Degrees F
Tube Hardness
Shore A: 55
Tube Material
Santoprene
Tube Color
Natural
Max. Pressure
20.3 psi
Application
Beverage, Food, Water
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
275 Degrees F
Fitting Compatibility
Barbed
Chemical Compatibility
Acetic Acid 10%, Acetone, Ammonia, Calcium Chloride, Coolant, Ether, Hydrogen Peroxide, Iodine, Methyl Acetate, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sulfuric Acid 10, Zinc Chloride
System of Measurement
Metric
Minimum Operating Temperature
-10 Degrees F
Hardness
Shore A 55
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Material Trade Name
Santoprene
Maximum Operating Pressure
20.3 psi
Clarity
Semi-Clear

Description

Tubing, Application Beverage, Food, Water, Color Beige, Hardness Shore A 55, Inside Diameter 6 mm, Material TPV, Material Trade Name Santoprene, Maximum Operating Pressure 20.3 psi, Maximum Operating Temperature 275 Degrees F, Outside Diameter 10 mm, Overall Length 5 ft, PEX Type Not Applicable, Wall Thickness 2 mm, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.