Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBR Roll, 60A, 10'x36"x3/16", Red

  • Mfr # BULK-RS-RSBR60-205

  • Zoro # G202583780


product price: $345.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Red
Backing Type
Adhesive
Grade
Standard
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-205
Zoro #
G202583780
UPC #
193005957025
Country of Origin
Multiple

Dimensions

Overall Length
10 ft
Overall Thickness
0.1875 in
Overall Width
36 in

Details

Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Adhesive
Grade
Standard
Durometer
60A
Elongation
200 %
Standards
ASTM D2000 AA 603
Tear Strength
16 N/mm
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Texture
Smooth
Compression Set
38 %
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Poor
Shape
Roll
Chemical Resistance
Fair
Tensile Strength
400 psi
Thickness Tolerance
+/-0.022 in
Adhesive Type
Acrylic
Abrasion Resistance
Excellent
Minimum Temperature
-45 Degrees F
Density
1.5 g/cc

Description

Red SBR Rubber Roll,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.