Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBR Roll, 60A, 60'x36"x3/32", Red

  • Mfr # BULK-RS-RSBR60-198

  • Zoro # G302583864


product price: $1,259.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Red
Backing Type
Adhesive
Elongation
200 %
Standards
ASTM D2000 AA 603
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-198
Zoro #
G302583864
UPC #
193005956714
Country of Origin
Multiple

Dimensions

Overall Thickness
0.09375 in
Overall Length
60 ft
Overall Width
36 in

Details

Item
Rubber Roll
Material
SBR
Color
Red
Backing Type
Adhesive
Elongation
200 %
Standards
ASTM D2000 AA 603
Grade
Standard
Durometer
60A
Shape
Roll
Minimum Temperature
-45 Degrees F
Thickness Tolerance
+/-0.013 in
Compression Set
38 %
Chemical Resistance
Fair
Oil Resistance
Poor
Water Resistance
Good
Tear Strength
16 N/mm
Texture
Smooth
Abrasion Resistance
Excellent
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Density
1.5 g/cc
Maximum Temperature
200 Degrees F
Tensile Strength
400 psi
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair

Description

Red SBR Rubber Roll,Acrylic Adhsive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.