This item is Discontinued.

Zoro Select SBR Roll, 75A, 20'x36"x0.75", Black BULK-RS-SBR75-292

SBR Roll, 75A, 20'x36"x0.75", Black (Discontinued)

  • Mfr # BULK-RS-SBR75-292
  • Zoro # G802586129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-SBR75-292
Zoro #
G802586129
UPC #
193005878917
Country of Origin
China

Dimensions

Nominal Size
36 in x 20 ft
Overall Width
36 in
Overall Length
20 ft
Overall Thickness
0.75 in

Details

Item
SBR Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Grade
Standard
Elongation
200 %
Durometer
75A
Standards
ASTM D2000 AA 603
Oil Resistance
Poor
Minimum Temperature
-45 Degrees F
Tensile Strength Rating
Standard (800-1400 PSI)
Chemical Resistance
Fair
Weather Resistance
Fair
Tear Strength
16 N/mm
Compression Set
38 %
Adhesive Temperature Range
-30 Degrees F to 230 Degrees F
Thickness Tolerance
+/-0.059 in
Rubber Adhesive Type
Acrylic Adhesive Backed
Adhesive Type
Acrylic
Shape
Roll
Maximum Temperature
200 Degrees F
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Tensile Strength
800 psi
Water Resistance
Good
Abrasion Resistance
Excellent
Rubber Shape
Sheet
Temperature Range
-45 Degrees F to 200 Degrees F
Density
1.5 g/cc

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.