Zoro Homepage

SBR Rubber Roll No Adhesive, 60A, 1/16"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-SBR60-59

  • Zoro # G2420469


product price: $41.59
/ea

Key Features

Thickness
1/16 in
Width
3 ft
Length
10 ft
Material
SBR
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBR60-59
Zoro #
G2420469
UPC #
193005122157
Country of Origin
Multiple

Dimensions

Thickness
1/16 in
Width
3 ft
Length
10 ft
Rubber Width
3 ft
Rubber Length
10 ft
Rubber Thickness
1/16 in
Overall Width
3 ft
Overall Thickness
1/16 in
Overall Length
10 ft

Details

Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Non-Adhesive
Durometer
60A
Rubber Color
Black
Max. Temp. (F)
200 Degrees F
Rubber Material
SBR
Tensile Strength (PSI)
400 psi
Min. Temp. (F)
-45 Degrees F
Elongation
200 %
Finish
Smooth
Standards
ASTM D2000 AA 603
Rubber Properties
Water Resistant
Grade
Standard
Compression Set
38 %
Water Resistance
Good
Oil Resistance
Poor
Thickness Tolerance
+/-0.011 in
Shape
Roll
Tear Strength
16 N/mm
Tensile Strength
400 psi
Minimum Temperature
-45 Degrees F
Chemical Resistance
Fair
Adhesive Type
Plain Backing
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Abrasion Resistance
Excellent
Texture
Smooth
Density
1.5 g/cc

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -45 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.