Zoro Homepage

SBR Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L

  • Mfr # BULK-RS-SBR60-6

  • Zoro # G2420584


product price: $20.65
/ea

Key Features

Rubber Thickness
1/8 in
Rubber Properties
Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBR60-6
Zoro #
G2420584
UPC #
193005122164
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
3 ft
Rubber Length
3 ft
Thickness
1/8 in
Overall Thickness
0.125 in
Overall Width
36 in
Overall Length
36 in
Width
3 ft
Length
3 ft

Details

Item
Rubber Sheet
Rubber Properties
Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
60 A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
400 psi
Elongation
200 %
Finish
Smooth
Standards
ASTM D2000 AA 603
Grade
Standard
Material
SBR
Color
Black
Max. Temp. (F)
200 Degrees F
Abrasion Resistance
Excellent
Oil Resistance
Poor
Adhesive Type
Plain Backing
Compression Set
38 %
Weather Resistance
Fair
Tensile Strength
400 psi
Density
1.5 g/cc
Thickness Tolerance
+/-0.017 in
Maximum Temperature
200 Degrees F
Shape
Sheet
Tear Strength
16 N/mm
Water Resistance
Good
Chemical Resistance
Fair
Texture
Smooth
Minimum Temperature
-45 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.