Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SBR Sheet, 60A, 36"x36"x1/16", Red

  • Mfr # BULK-RS-RSBR60-13

  • Zoro # G7832235


product price: $57.09
/ea

Key Features

Rubber Width
36"
Rubber Material
SBR
Rubber Color
Red
Max Temp (F)
200
Min. Temp. (F)
-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-RSBR60-13
Zoro #
G7832235
UPC #
193005463168
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16"
Rubber Width
36"
Rubber Length
36"
Length
36 in
Thickness
1/16 in
Width
36 in
Overall Width
36 in
Overall Thickness
0.0625 in
Overall Length
36 in
Length (Straight Wireway)
36 in

Details

Item
Rubber Sheet
Rubber Material
SBR
Rubber Color
Red
Max Temp (F)
200
Min. Temp. (F)
-45
Durometer
60A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
400 psi
Elongation
2
Standards
ASTM D2000 AA 603
Grade
Standard
Material
SBR
Color
Red
Compression Set
0.38
Shape
Sheet
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Density
1.50 g/cm3
Thickness Tolerance
(-0.011" - +0.011")
Texture
Smooth
Tear Strength
16 N/mm
Temp. Range (F)
-50 Degrees to 200 Degrees
Adhesive Type
Acrylic
Tensile Strength
400 psi
Weather Resistance
Fair
Oil Resistance
Poor
Maximum Temperature
200 Degrees F
Material of Construction
SBR
Maximum Adhesive Temperature
230 Degrees F
Metal Detectable
No
Water Resistance
Good
Minimum Temperature
-45 Degrees F
Abrasion Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.