Zoro Homepage

Scaffold Caster, Rubber, 5 in., 190 lb.

  • Mfr # 053-5OX-SK-A

  • Zoro # G1884219


product price: $47.89
/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
6 1/16 in
Load Rating
190 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
053-5OX-SK-A
Zoro #
G1884219
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
1 1/4 in
Mounting Height
6 1/16 in
Stem Length
4 in
Wheel Dia.
5 in
Overall Height
6 5/8 in
Stem Dia.
1 in
Caster Stem Size
1 in x 4 in
Tire Thickness
1 1/4 in

Description

Stem Caster, Swivel Caster, 190 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 1/16 in Mounting Height, Plain, 1 in x 4 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.