Zoro Homepage

Scanner Hook, 10", PK10

  • Mfr # 787CY2

  • Zoro # G306878812


product price: $23.19
/pk 10, $2.32/ea

Key Features

Material
Steel
Overall Height
1 3/8 in
Number of Hooks
10
For Pegboard Hole Size
1/4 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787CY2
Zoro #
G306878812
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 3/8 in
For Pegboard Hole Size
1/4 in
Overall Length
11 3/16 in

Details

Item
Scanner Hook, 10 in
Material
Steel
Number of Hooks
10
Color
Silver
For Pegboard Hole Shape
Circle
Number of Pieces
10
For Channel Spacing
1 in
For Pegboard Hole Spacing
1 in
Locking System
Hanging
Finish
Zinc Plated

Description

Scanner Hook, 10 in, Number of Bins Not Applicable, Number of Hooks 10, Number of Pieces 10, Number of Rings Not Applicable, Overall Height 1 3/8 in, Overall Length 11 3/16 in, Overall Width Not Applicable, Not Applicable Hook Depth, For Channel Spacing 1 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Not Applicable, Surface, Hanging Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc Plated, Not Applicable Accessory Type, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.