Shop ZORO SELECT
See all product information
Create Account
Scintillation Vial, 57 mm H, PK1000
- Mfr # 101020
- Zoro # G7078327
product price:Â
$
278.99
/pk of 1000, $0.28/ea
Free Shipping & Returns
Key Features
Product Type
Vial
Clarity
Clear
Body Color
Colorless
Overall Height - Metric
57 mm
Bottom Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101020
- Zoro #
- G7078327
- UPC #
- 00840095600019
- Country of Origin
- Canada
- Item
- Scintillation Vial
- Product Type
- Vial
- Clarity
- Clear
- Body Color
- Colorless
- Bottom Shape
- Square
- Sterile/Non-Sterile
- Non-Sterile
- Includes Write-On Window
- No Writing Patch
- Vial Type
- Scintillation
- Body Material
- HDPE
- Number of Vials Included
- 1,000
- Closure Material
- Polypropylene
- Autoclavable
- No
- Basic Material
- Plastic
- Graduated
- No
- Closure Liner Material
- Unlined
- Special Features
- Gamma Counting, High Degree of Resistance to Organic Solvents and Sufficient Translucence, Sample Storage and Culturing, Scintillation Counting
- Includes Closure
- Yes
- Thread Location
- External
- Closure Type
- Screw
Dimensions
- Overall Height - Metric
- 57 mm
- Body Diameter - Metric
- 16 mm
Description
Scintillation Vial, Capacity - Metric 6.5 mL, Capacity - English 0.21 fl oz, Body Diameter - Metric 16 mm, Product Type Vial, Vial Type Scintillation, Body Material HDPE, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Colorless, Glassware Class Not Applicable, Overall Height - Metric 57 mm, Number of Vials Included 1,000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.