This item is Discontinued.

Zoro Select Scissor Lift Cart, 1000 lb., Steel, Fixed CART-23-10-DC

Scissor Lift Cart, 1000 lb., Steel, Fixed (Discontinued)

  • Mfr # CART-23-10-DC
  • Zoro # G3328565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-23-10-DC
Zoro #
G3328565
UPC #
691215010337
Country of Origin
Unknown

Dimensions

Platform Length
36 in
Caster Dia.
5"
Platform Width
24 in

Details

Load Capacity
1000 lb
Frame Material
Steel
Item
Scissor Lift Cart
Caster Type
(2) Rigid, (2) Swivel with Lock
Includes
Battery Charger, On/Off Switch, and Removable Push Handle
Up Speed Seconds
14
Caster Material
Phenolic

Description

Scissor Lift Cart, Platform Length 36 in, Platform Width 24 in, Frame Material Steel, Includes Battery Charger, On/Off Switch, and Removable Push Handle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.