Sckt Set Scrw, Knurl Cup, 10-32x3/4, PK100
Mfr # SSCKCFIA-100075-100P
Zoro # G4598596
product price: $19.99
/pk 100, $0.20/eaKey Features
Torx Drive
System of Measurement
Inch
Thread Size
#10-32
Drive Size
3/32 in
Point type
Knurled Cup
Point Type
Knurled Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSCKCFIA-100075-100P
Zoro #
G4598596
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Overall Length
3/4 in
Drive Size
3/32 in
Minimum Point Diameter
0.095 in
Details
System of Measurement
Inch
Drive Type
Torx
Point type
Knurled Cup
Point Type
Knurled Cup
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Rockwell Hardness
C48 to C53
Meets
ANSI/ASME B18.3
Decimal Equivalent
0.19 in
Type
Fine
Head Type
Headless
Pack Size
Small Pack
Thread Type
Fine
Thread Fit
3A
Dimensional Standards
ASME B18.3
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size #10-32, Overall Length 3/4 in, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.19 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.