Sckt Set Scrw, Knurl Cup, 8-32x3/4, PK100
Mfr # U07890.016.0075
Zoro # G4563964
product price: $11.39
/pk 100, $0.11/eaKey Features
Torx Drive
System of Measurement
Inch
Thread Size
#8-32
Drive Size
5/64 in
Point type
Knurled Cup
Point Type
Knurled Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U07890.016.0075
Zoro #
G4563964
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Overall Length
3/4 in
Drive Size
5/64 in
Minimum Point Diameter
0.082 in
Details
System of Measurement
Inch
Drive Type
Torx
Point type
Knurled Cup
Point Type
Knurled Cup
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Meets
ASME B18.3
Rockwell Hardness
C45 to C53
Decimal Equivalent
0.164 in
Type
Coarse
Head Type
Headless
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Thread Fit
3A
Thread Type
Coarse
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size #8-32, Overall Length 3/4 in, Drive Type Socket, Drive Size 5/64 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.164 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.