Sckt St Scr, Knurl Cup, 3/8-16x1-1/4, PK100
Mfr # 111403-PR
Zoro # G8445236
product price: $90.49
/pk 100, $0.90/eaSold in multiples of 2 for $180.98
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
3/8"-16
Overall Length
1 1/4 in
Drive Size
3/16 in
Point type
Knurled Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111403-PR
Zoro #
G8445236
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Overall Length
1 1/4 in
Drive Size
3/16 in
Screw Size
3/8"-16
Dia./Thread Size
3/8"-16
Point Dia.
0.212 in
Point Diameter
0.212 in
Details
System of Measurement
Inch
Drive Type
Hex
Point type
Knurled Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Socket Set Screw
Point Type
Knurled Cup
Decimal Equivalent
0.187 in
Head Type
Headless
Fastener Thread Type
UNC
Finish Type
Black Oxide
Thread Type
Coarse
Head Shape
Headless
Pack Size
Small Pack
Material Type
Steel
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 1 1/4 in, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.187 in, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.