Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scoop Sterile Poly 60Ml, Pk100

  • Mfr # H36902-0000

  • Zoro # G3930315


product price: $156.99
/pk 100, $1.57/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polystyrene
Type
Sterile Polystyrene Scoop
Overall Length
8 1/16 in, 20.5 cm
Features
Can Be Used as Weighing Boats, Scoops Remain Upright When Placed on a Flat Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H36902-0000
Zoro #
G3930315
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 1/16 in, 20.5 cm
Overall Width
4.1 cm, 1 5/8 in
Handle Length
127 mm, 5 in
Bowl Size
7.8 cm x 4.1 cm x 2.9 cm/3 1/16 in x 1 5/8 in x 1 1/8 in
Overall Height - Metric
2.9 cm
Overall Length - Metric
20.5 cm
Overall Width - Metric
4.1 cm
Handle Length - Metric
12.7 cm
Bowl Length - Metric
7.8 cm

Details

Item
Scoop
Color
White
Material
Polystyrene
Type
Sterile Polystyrene Scoop
Features
Can Be Used as Weighing Boats, Scoops Remain Upright When Placed on a Flat Surface
Meets/Exceeds
FDA Grade Materials
Capacity
60 mL/2 oz
Standards
FDA Grade Material
Product Type
Scoop
Sterilization Method
Gamma Irradiation
Pre-Cleaned
Sterilization
Capacity - Imperial
2 fl oz
Coating
Uncoated
Autoclavable
No
Sterile/Non-Sterile
Sterile
Capacity - Metric
60 mL

Description

Whether you're a scientist or a laboratory worker, the SP Scienceware H36902-0000 Sterile Sampling Scoop is an essential tool for your work. It is designed to ensure that you get accurate measurements every time. The sterile sampling scoop has a capacity of 60 mL/2 oz.. It measures 8 1/16 in. in overall length and 4.1 cm in overall width. This white polystyrene scoop has a bowl size of 7.8cm x 4.1cm x 2.9cm/3-1/16 in x 1 5/8 in x 1 1/8 in.. The handle length is 5 in., while the type is sterile polystyrene scoop. Whether you're working with liquids or solids, this SP Scienceware H36902-0000 Sterile Sampling Scoop will provide you with all the accuracy and precision that you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.