Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 17/32 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish

  • Mfr # 460-105312

  • Zoro # G9556565


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
17/32 in
Overall Length
3 7/8 in
Flute Length
2 3/8 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460-105312
Zoro #
G9556565
UPC #
888226120982
Country of Origin
China

Dimensions

Drill Bit Size
17/32 in
Overall Length
3 7/8 in
Flute Length
2 3/8 in
Depth:Dia. Ratio
4xD
Sizes Included
17/32"
Shank Dia.
17/32 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
2 3/8 in
Shank Length
1 1/2 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
460
Flute Type
Spiral
Decimal Equivalent
0.5312
Drill Bit Grouping
Drill Bit
Grade
C2
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, P, S
Web Construction
Split
Drill Bit Point Type
4 Facet Point
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Material Grade - Machining
C2
Web Thinning
Thinned
Shank Type - Machining
Straight
Helix Angle - Maximum
15 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Secondary Material Application ISO Code
H, N

Description

Screw Machine Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5312

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.