Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, C Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish, Spiral Flute

  • Mfr # 460-202420B

  • Zoro # G4339575


product price: $36.79
/ea
Sold in multiples of 4 for $147.16

Key Features

Overall Length
2 1/2 in
Flute Length
1 3/8 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460-202420B
Zoro #
G4339575
UPC #
888226119498
Country of Origin
United States

Dimensions

Drill Bit Size
C
Overall Length
2 1/2 in
Flute Length
1 3/8 in
Shank Dia.
15/64 in
Sizes Included
C
Depth:Dia. Ratio
6xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 1/8 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 3/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2420
Flute Type
Spiral
List Number
460
Grade
C2
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Measurement System
Letter
Drill Bit Point Type
4 Facet Point
Web Thinning
Thinned
Spiral Direction
Right Hand
Material Grade - Machining
C2
Primary Material Application ISO Code
H, K, M, N, P, S
Shank Type - Machining
Straight
Web Construction
Split
Secondary Material Application ISO Code
H, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Helix Angle - Maximum
15 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size C, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2420

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.