Screw Retaining Washers, 5/16-18x3/4 S, PK1500, Steel, Zinc Finish

  • Mfr # 3112FSWS

  • Zoro # G7594144


product price:  $935.99
/pk 1500, $0.62/ea
Free Shipping & Returns

Key Features

Type
Screw
Material
Steel
Finish
Zinc
Fits Bolt Sizes
5/16-18 x 3/4 in
Rockwell Hardness
C28 to 38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3112FSWS
Zoro #
G7594144
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Bolt Sizes
5/16-18 x 3/4 in

Details

Item
Retaining Washers,5/16-18x3/4 S,PK1500
Type
Screw
Material
Steel
Finish
Zinc
Rockwell Hardness
C28 to 38
Dimensional Standards
SAE J933

Description

Retaining Washers,5/16-18x3/4 S,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.