Shop ZORO SELECT
See all product information
Create Account
Thread Forming Screw, #4 x 5/16 in, Zinc Plated Steel Pan Head Phillips Drive, 25000 PK
- Mfr # PPTCIF0-400370-25000P
- Zoro # G6913015
product price:Â
$
196.99
/pk
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Materials for Use With
Multi-Material
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPTCIF0-400370-25000P
- Zoro #
- G6913015
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Multi-Material
- Item
- Thread Forming Screw
- Application
- For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic
- Head Style
- Round
- Includes Nut
- Nut Not Included
- Tapping Screw Type
- F
- Resistance Properties
- Vibration-Resistant
- Includes Washer
- No
- Point
- Thread Forming
- RoHS Compliant
- C28 to C38
- Pack Size
- Bulk
- For Use in Systems
- Drilled or Punched Holes in Ductile Metal and Punch Extruded Metal
- Rockwell Hardness
- C28 to C38
- Point Type
- F
Description
Thread Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Round, Drive Phillips, Thread Size #4-40, Fastener Length 5/16 in, Head Type Pan, Head and Washer Height 0.07 in, Drive Size #1, Maximum Head Width 7/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, For Use in Systems Drilled or Punched Holes in Ductile Metal and Punch Extruded Metal, Head Height 0.07 in, Head Width 0.219 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.