Thread Forming Screw, #4 x 7/16 in, Zinc Plated Steel Pan Head Phillips Drive, 25000 PK
- Mfr # PPTCIF0-400500-25000P
- Zoro # G7043285
product price:Â
$
203.99
/pk
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Materials for Use With
Aluminum, Brass, Cast Iron, Metal, Plastic, Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPTCIF0-400500-25000P
- Zoro #
- G7043285
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Aluminum, Brass, Cast Iron, Metal, Plastic, Zinc
- Item
- Thread Forming Screw
- Application
- For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic
- Head Style
- Round
- For Use in Systems
- Drilled or Punched Holes in Ductile Metal and Punch Extruded Metal
- Point
- Thread Forming
- Pack Size
- Bulk
- Includes Washer
- No
- Resistance Properties
- Vibration-Resistant
- Includes Nut
- Nut Not Included
- Tapping Screw Type
- F
- RoHS Compliant
- C28 to C38
- Rockwell Hardness
- C28 to C38
- Point Type
- F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #4
- Fastener Length
- 7/16 in
- Drive Size
- #1
- Head Dia.
- 0.205 in
- Head Height
- 0.07 in
- Head and Washer Height
- 0.07 in
- Overall Length
- 1/2 in
- Head Width
- 0.219 in
- Maximum Head Width
- 7/32 in
- Maximum Head Height
- 1/16 in
- Thread Size
- #4-40
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Thread Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Round, Drive Phillips, Thread Size #4-40, Fastener Length 7/16 in, Head Type Pan, Head and Washer Height 0.07 in, Drive Size #1, Maximum Head Width 7/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, For Use in Systems Drilled or Punched Holes in Ductile Metal and Punch Extruded Metal, Head Height 0.07 in, Head Width 0.219 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.