Screw, Wood, #10, PK100

  • Mfr # P5104-252

  • Zoro # G004251016


product price:  $2.32
/pk 100, $0.02/ea

Key Features

Finish
Zinc Plated
Length
1 3/4 in
Material
Carbon Steel
Meets/Exceeds
ANSI/ASME B18.6.1 Standards and Specifications
Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P5104-252
Zoro #
G004251016
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1 3/4 in
Size
#10
Length (Straight Wireway)
1 3/4 in

Details

Finish
Zinc Plated
Material
Carbon Steel
Meets/Exceeds
ANSI/ASME B18.6.1 Standards and Specifications
Head Type
Flat
Drive Type
Slotted

Description

Finish Zinc Plated, Material Carbon Steel, Head Type Flat, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.