Zoro Homepage

Scroll Saw Blade, Non-Pinned, 36 TPI, PK6

  • Mfr # 82923

  • Zoro # G7499816


product price: $5.99
/pk 6, $1.00/ea

Key Features

Teeth per Inch
36
Shank Type
Plain End
Thickness
0.016"
Length
5"
Width
0.045"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82923
Zoro #
G7499816
UPC #
083771829230
Country of Origin
China

Dimensions

Thickness
0.016"
Length
5"
Width
0.045"
Blade Width
0.056 in
Blade Thickness
0.045 in
Blade Length
5 in
Overall Length
5 in
Overall Width
1/16 in
Overall Thickness
0.05 in

Details

Item
Scroll Saw Blade
Teeth per Inch
36
Shank Type
Plain End
For Use With Saw Type
Scroll Saws
Application
For Cutting Wood, Plastic, Bone, Horn and Nonferrous Metal
Primary Material Application
Wood
Blade Shank Type
Plain End
Tooth Style
Spiral
Compatible Product Type
Scroll Saws
For Workpiece Material
Wood
Tooth Form
Spiral

Description

Scroll Saw Blade, Blade Shank Type Plain End, Tooth Style Spiral, Teeth per Inch 36, Blade Width 0.056 in, Blade Thickness 0.045 in, Blade Length 5 in, Primary Material Application Wood, For Use With Saw Type Scroll Saws, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.