Zoro Homepage

Scroll Saw Blade, Pinned, 13 TPI, PK6

  • Mfr # 82931

  • Zoro # G7579354


product price: $5.29
/pk 6, $0.88/ea

Key Features

Teeth per Inch
13
Shank Type
Pinned End
Thickness
0.016"
Length
5"
Width
0.018"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82931
Zoro #
G7579354
UPC #
083771829315
Country of Origin
China

Dimensions

Thickness
0.016"
Length
5"
Width
0.018"
Blade Length
5 in
Overall Length
5 in
Overall Thickness
0.02 in
Overall Width
0 in

Details

Item
Scroll Saw Blade
Teeth per Inch
13
Shank Type
Pinned End
For Use With Saw Type
Scroll Saws
Application
Close Radius Cutting
Tooth Style
Standard
Primary Material Application
Soft Metal
Blade Shank Type
Pinned End
For Workpiece Material
Soft Metal
Compatible Product Type
Scroll Saws
Tooth Form
Standard

Description

Scroll Saw Blade, Blade Shank Type Pinned End, Tooth Style Standard, Teeth per Inch 13, Blade Length 5 in, Primary Material Application Soft Metal, For Use With Saw Type Scroll Saws, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.