Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scroll Saw Blade, Pinned, PK36

  • Mfr # 82938

  • Zoro # G7613356


product price: $23.89
/pk 36, $0.66/ea

Key Features

Teeth per Inch
9.5, 10, 11, 15, 28, 41
Shank Type
Pinned
Thickness
0.016", 0.020"
Length
5"
Width
33-23/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82938
Zoro #
G7613356
UPC #
083771829384
Country of Origin
China

Dimensions

Thickness
0.016", 0.020"
Length
5"
Width
33-23/64"
Blade Length
5 in
Blade Thickness
0.125 in
Overall Length
5 in
Overall Thickness
0.13 in
Overall Width
3/16 in

Details

Item
Scroll Saw Blade Set
Teeth per Inch
9.5, 10, 11, 15, 28, 41
Shank Type
Pinned
Includes
(6) Each Size
Application
For Intricate Sawing Thin Cuts from 1/16" to 3/32" Materials In Wood, Veneer, Plastics, Hard Rubber Pearl
For Use With Saw Type
Scroll Saws
Blade Shank Type
Pinned End
Primary Material Application
Soft Metal
Tooth Style
Standard
Tooth Form
Standard
Compatible Product Type
Scroll Saws

Description

Scroll Saw Blade, Shank Type Pinned, Teeth per Inch 9.5, 10, 11, 15, 28, 41, Length 5 In., Application For Intricate Sawing Thin Cuts from 1/16 In. to 3/32 In. Materials In Wood, Veneer, Plastics, Hard Rubber Pearl, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.