Shop All VHB Tapes
Zoro Select
Seal Tape, 1In.x50 ft., 1/8 In.
Mfr # 10L935
Zoro # G3916674
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Length 50 ft
- Tape Width 1 in
- Tape Thickness 1/8 in
- Length 50 ft.
- Min. Tape Performance Temp. 20 Degrees F
Product Information
- Brand Zoro Select
- MFR # 10L935
- Zoro # G3916674
- UPC # 190735377857
- Country of Origin China
- Category VHB Tapes
Dimensions
Tape Length | 50 ft |
Tape Width | 1 in |
Length | 50 ft. |
Width | 1" |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 16 11/16 yd |
Imperial Tape Width | 1 in |
Metric Tape Length | 15.3 m |
Details
Description
Liner Included Yes, Tape Brand Approved Vendor, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Metalworking, Indoor Only, Imperial Tape Length 16 11/16 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Continuous Roll, Surface Compatibility Glass, Metal, Wood, Tape Adhesive Material Rubber, Tape Backing Material Rubber Foam, Tape Sub-Type Sealing Foam Tape, Sealing Foam Tape & Tape Shapes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Neutral Care Sealant, 10.1 oz, Cartridge, White, Silicone Base (99180646)
- INTERTAPE 1" ProMask Painter's Low Tack Premium Paper Masking Tape (PG29-160)
- NSI INDUSTRIES Red Duct Tape (EWDT-RED)
- JOMAR VALVE Pipe Thread Sealant 8 fl oz, Brush-Top Can, Green Stuff, Green, Paste (400-103)
- ZORO SELECT Seal Tape, 3/4In.x50 ft., 1/4 In. (10L934)
- ZORO SELECT Seal Tape, 1In.x25 ft., 9/16 In. (10L932)
- ZORO SELECT Seal Tape, 1In.x50 ft., 3/16 In. (10L936)
- ZORO SELECT Seal Tape, 1/2In.x50 ft., 3/16 In. (10L933)
- 3M 3M 4930 VHB Tape 0.5" x 5yd, White, 25 mil (4930)
- 3M VHBTape LSE-060WF, White, 1"x36, PK9 (LSE-060WF)
- 3M 3M 4926 VHB Tape 0.5" circle, Gray, 15 mil, 250PK (4926)
- Zoro Select VHB Tapes