Shop ZORO SELECT
See all product information
Create Account
Sealing Tape, Poly, Tan, 2Inx165Ft
Mfr # 231 2X55YD TAN
Zoro # G0190157
product price:Â
$
2.15
/ea
Key Features
Material
Polypropylene
Tape Adhesive
Acrylic
Tape Backing Material
Poly
Series
231
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 231 2X55YD TAN
- Zoro #
- G0190157
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 2 in
- Length
- 165 ft
Details
- Item
- Packing Tape
- Material
- Polypropylene
- Tape Adhesive
- Acrylic
- Tape Backing Material
- Poly
- Series
- 231
Description
Acrylic Packing Tape