Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealing Washer, Aluminum, Plain Finish, 100 PK

  • Mfr # 5ZLV2

  • Zoro # G2336805


product price: $10.79
/pk 100, $0.11/ea

Key Features

Material
Aluminum
Finish
Plain
Seal Material
Aluminum
Outside Dia.
18 mm
Thickness
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZLV2
Zoro #
G2336805
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
18 mm
Thickness
1.5 mm
Inside Dia.
14 mm
Minimum Thickness
1.5 mm
Inside Diameter
14 mm
Outside Diameter
18 mm
Maximum Thickness
1.5 mm
For Screw Size
M14

Details

Item
Sealing Washer
Material
Aluminum
Finish
Plain
Seal Material
Aluminum
Standards
DIN 7603
System of Measurement
Metric
Type
Sealing Washer
Metal Material
Aluminum
Sealing Washer Type
Metal Bonded Washer
Dimensional Standards
DIN 7603
Pack Size
Small Pack
Resistance Properties
Heat-Resistant
Seal Material Color
Natural
Compatible Product Type
For Use with Nut
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved

Description

Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Plain, Metal Material Aluminum, Material Grade/Class Not Applicable, For Screw Size M14, Inside Diameter 14 mm, Outside Diameter 18 mm, Maximum Thickness 1.5 mm, Seal Material Aluminum, System of Measurement Metric, Pack Size Small Pack, Minimum Thickness 1.5 mm, Resistance Properties Heat-Resistant, Seal Material Color Natural, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.