Sealing Washer
Mfr # BULK-MBSW-46
Zoro # G816261333
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
For Screw Size
1/4 in
Seal Material
Neoprene Rubber
Maximum Thickness
5/32 in
Minimum Thickness
7/64 in
Metal Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-MBSW-46
Zoro #
G816261333
UPC #
00197666195932
Country of Origin
United States
Dimensions
For Screw Size
1/4 in
Maximum Thickness
5/32 in
Minimum Thickness
7/64 in
Inside Diameter
0.312 in
Outside Diameter
3/4 in
Details
Seal Material
Neoprene Rubber
Metal Material
Stainless Steel
Item
Bonded Sealing Washer
Finish
Plain
System of Measurement
Inch
Material Grade/Class
18-8
Type
Sealing Washer
Seal Material Color
Black
Washer Type
Flat Side Bonded
FDA Approved
Not FDA Approved
Compatible Product Type
For Use without Nut
X-Ray Detectable
X-Ray Detectable
Dimensional Standards
Not Rated
Metal Detectable
Metal Detectable
Description
Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size 1/4 in, Inside Diameter 0.312 in, Outside Diameter 3/4 in, Maximum Thickness 5/32 in, Seal Material Neoprene Rubber, System of Measurement Inch, Minimum Thickness 7/64 in, Seal Material Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.