Zoro Homepage

Sealing Washer

  • Mfr # BULK-MBSW-58

  • Zoro # G916261301


product price: $8.75
/ea
Sold in multiples of 2 for $17.50

Key Features

System of Measurement
Inch
Outside Diameter
1 in
Minimum Thickness
7/64 in
Finish
Plain
For Screw Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-MBSW-58
Zoro #
G916261301
UPC #
00197666196052
Country of Origin
United States

Dimensions

Outside Diameter
1 in
Minimum Thickness
7/64 in
For Screw Size
3/8 in
Inside Diameter
0.406 in
Maximum Thickness
9/64 in

Details

System of Measurement
Inch
Item
Bonded Sealing Washer
Finish
Plain
Metal Material
Stainless Steel
Type
Sealing Washer
Seal Material
Neoprene Rubber
Material Grade/Class
18-8
Seal Material Color
Black
Dimensional Standards
Not Rated
Washer Type
Flat Side Bonded
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Compatible Product Type
For Use without Nut
FDA Approved
Not FDA Approved

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 1 in, Maximum Thickness 9/64 in, Seal Material Neoprene Rubber, System of Measurement Inch, Minimum Thickness 7/64 in, Seal Material Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.