Sealing Washer
Mfr # BULK-MBSW-60
Zoro # G716261303
product price: $15.35
/eaKey Features
Minimum Thickness
5/32 in
Material Grade/Class
18-8
System of Measurement
Inch
Metal Material
Stainless Steel
Type
Sealing Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-MBSW-60
Zoro #
G716261303
UPC #
00197666196076
Country of Origin
United States
Dimensions
Minimum Thickness
5/32 in
Outside Diameter
1 1/4 in
Maximum Thickness
3/16 in
For Screw Size
1/2 in
Inside Diameter
0.531 in
Details
Material Grade/Class
18-8
System of Measurement
Inch
Metal Material
Stainless Steel
Type
Sealing Washer
Seal Material
Neoprene Rubber
Finish
Plain
Item
Bonded Sealing Washer
Metal Detectable
Metal Detectable
Seal Material Color
Black
FDA Approved
Not FDA Approved
Washer Type
Flat Side Bonded
Compatible Product Type
For Use without Nut
X-Ray Detectable
X-Ray Detectable
Dimensional Standards
Not Rated
Description
Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/4 in, Maximum Thickness 3/16 in, Seal Material Neoprene Rubber, System of Measurement Inch, Minimum Thickness 5/32 in, Seal Material Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.