Zoro Homepage

Sealing Washer

  • Mfr # BULK-MBSW-61

  • Zoro # G216261230


product price: $13.79
/ea

Key Features

Seal Material
Neoprene Rubber
Finish
Plain
Metal Material
Stainless Steel
Maximum Thickness
3/16 in
Minimum Thickness
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-MBSW-61
Zoro #
G216261230
UPC #
00197666196083
Country of Origin
United States

Dimensions

Maximum Thickness
3/16 in
Minimum Thickness
5/32 in
For Screw Size
5/8 in
Outside Diameter
1 1/4 in
Inside Diameter
0.656 in

Details

Seal Material
Neoprene Rubber
Item
Bonded Sealing Washer
Finish
Plain
Metal Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch
Type
Sealing Washer
Dimensional Standards
Not Rated
Compatible Product Type
For Use without Nut
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved
Seal Material Color
Black
Washer Type
Flat Side Bonded

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 1/4 in, Maximum Thickness 3/16 in, Seal Material Neoprene Rubber, System of Measurement Inch, Minimum Thickness 5/32 in, Seal Material Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.