Zoro Homepage

Sealing Washer, Copper, Plain Finish, 25 PK

  • Mfr # 5ZLU2

  • Zoro # G2336875


product price: $4.39
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.17

Key Features

Material
Copper
Finish
Plain
Seal Material
Copper
Thickness
1 mm
Inside Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZLU2
Zoro #
G2336875
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
16 mm
Thickness
1 mm
Inside Dia.
10 mm
Minimum Thickness
1 mm
Maximum Thickness
1 mm
Inside Diameter
10 mm
Outside Diameter
16 mm
For Screw Size
M10

Details

Item
Sealing Washer
Material
Copper
Finish
Plain
Seal Material
Copper
System of Measurement
Metric
Type
Sealing Washer
Sealing Washer Type
Metal Bonded Washer
Pack Size
Small Pack
Metal Material
Copper
Dimensional Standards
DIN 7603
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Seal Material Color
Natural
Compatible Product Type
For Use with Nut
X-Ray Detectable
X-Ray Detectable

Description

Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Applicable, For Screw Size M10, Inside Diameter 10 mm, Outside Diameter 16 mm, Maximum Thickness 1 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Minimum Thickness 1 mm, Seal Material Color Natural, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.