CAD Drawings

Download CAD Files

Sealing Washer, Fits Bolt Size 1" Steel, Zinc Plated Finish

  • Mfr # ZMBSW-14

  • Zoro # G901050484

CAD Available

product price:  $9.25
/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Seal Material
Buna-N
Fits Bolt Sizes
1"
Outside Dia.
1.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-14
Zoro #
G901050484
UPC #
193005458355
Country of Origin
United States

Dimensions

Fits Bolt Sizes
1"
Outside Dia.
1.76 in
Thickness
0.087 in
Inside Dia.
0.988 in
Outside Diameter
1 49/64 in
Maximum Thickness
3/32 in
Inside Diameter
0.988 in
For Screw Size
1 in
Minimum Thickness
3/32 in

Details

CAD Available
Yes
Item
Sealing Washer
Material
Steel
Finish
Zinc Plated
Seal Material
Buna-N
System of Measurement
Inch
Seal Type
Rubber Seal
Type
Bonded
Pack Size
Small Pack
Metal Material
Steel
Sealing Washer Type
Metal Bonded Washer
Washer Type
ID Bonded
Dimensional Standards
Not Rated
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Metal Detectable
Seal Material Color
Black
Compatible Product Type
For Use without Nut

Description

Bonded Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Zinc-Plated, Metal Material Steel, Material Grade/Class Not Applicable, For Screw Size 1 in, Inside Diameter 0.988 in, Outside Diameter 1 49/64 in, Maximum Thickness 3/32 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Minimum Thickness 3/32 in, Seal Material Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.