Sealing Washer, Fits Bolt Size 1/2 in Steel, Zinc Plated Finish, 5 PK
Mfr # ZMBSW-19
Zoro # G601050494
product price:Â $18.65
/pk 5, $3.73/eaKey Features
Material
Steel
Finish
Zinc Plated
Seal Material
Buna-N
Outside Dia.
1 in
Thickness
0.157 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZMBSW-19
Zoro #
G601050494
UPC #
193005458409
Country of Origin
United States
Dimensions
Fits Bolt Sizes
1/2 in
Outside Dia.
1 in
Thickness
0.157 in
Inside Dia.
0.51 in
Maximum Thickness
5/32 in
Outside Diameter
1 in
For Screw Size
1/2 in
Inside Diameter
0.51 in
Minimum Thickness
5/32 in
Description
Bonded Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Zinc-Plated, Metal Material Steel, Material Grade/Class Not Applicable, For Screw Size 1/2 in, Inside Diameter 0.51 in, Outside Diameter 1 in, Maximum Thickness 5/32 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Minimum Thickness 5/32 in, Seal Material Color Black, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.