CAD
Shop ZORO SELECT
See all product information
Create Account
Sealing Washer, Fits Bolt Size 5/8 in Steel, Zinc Plated Finish, 5 PK
- Mfr # ZMBSW-20
- Zoro # G101050475
CAD Available
product price:Â
$
18.79
/pk of 5, $3.76/ea
Key Features
CAD Drawing
Material
Steel
Finish
Zinc Plated
Seal Material
Buna-N
Outside Dia.
1.187 in
Thickness
0.157 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZMBSW-20
- Zoro #
- G101050475
- UPC #
- 193005458416
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Sealing Washer
- Material
- Steel
- Finish
- Zinc Plated
- Seal Material
- Buna-N
- System of Measurement
- Inch
- Type
- Sealing Washer
- Seal Type
- Rubber Seal
- Sealing Washer Type
- Metal Bonded Washer
- Metal Material
- Steel
- Pack Size
- Small Pack
- Compatible Product Type
- For Use without Nut
- X-Ray Detectable
- Not X-Ray Detectable
- Seal Material Color
- Black
- Washer Type
- ID Bonded
- Dimensional Standards
- Not Rated
- FDA Approved
- Not FDA Approved
- Metal Detectable
- Metal Detectable
Dimensions
- Fits Bolt Sizes
- 5/8 in
- Outside Dia.
- 1.187 in
- Thickness
- 0.157 in
- Inside Dia.
- 0.683 in
- Maximum Thickness
- 5/32 in
- For Screw Size
- 5/8 in
- Inside Diameter
- 0.683 in
- Outside Diameter
- 1 3/16 in
- Minimum Thickness
- 5/32 in
Description
Bonded Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Zinc-Plated, Metal Material Steel, Material Grade/Class Not Applicable, For Screw Size 5/8 in, Inside Diameter 0.683 in, Outside Diameter 1 3/16 in, Maximum Thickness 5/32 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Minimum Thickness 5/32 in, Seal Material Color Black, Package Quantity 5
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.