Sealing Washer, Fits Bolt Size 3/8 in Steel, Zinc Plated Finish, 10 PK

  • Mfr # ZMBSW-7

  • Zoro # G601050487


product price:  $16.49
/pk 10, $1.65/ea

Key Features

Material
Steel
Finish
Zinc Plated
Seal Material
Buna-N
Fits Bolt Sizes
3/8 in
Outside Dia.
0.666 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMBSW-7
Zoro #
G601050487
UPC #
193005458287
Country of Origin
United States

Dimensions

Fits Bolt Sizes
3/8 in
Outside Dia.
0.666 in
Thickness
0.07 in
Inside Dia.
0.364 in
For Screw Size
3/8 in
Inside Diameter
0.364 in
Maximum Thickness
1/16 in
Outside Diameter
43/64 in
Minimum Thickness
1/16 in

Details

Item
Sealing Washer
Material
Steel
Finish
Zinc Plated
Seal Material
Buna-N
System of Measurement
Inch
Seal Type
Rubber Seal
Type
Bonded
Sealing Washer Type
Metal Bonded Washer
Pack Size
Small Pack
Finish Type
Zinc Plated
Metal Material
Steel
Material Type
Steel
Dimensional Standards
Not Rated
Washer Type
ID Bonded
Compatible Product Type
For Use without Nut
Metal Detectable
Metal Detectable
Seal Material Color
Black
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable

Description

Bonded Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Zinc-Plated, Metal Material Steel, Material Grade/Class Not Applicable, For Screw Size 3/8 in, Inside Diameter 0.364 in, Outside Diameter 43/64 in, Maximum Thickness 1/16 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Minimum Thickness 1/16 in, Seal Material Color Black, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.