Sealing Washer, Fits Bolt Size 7/8" Steel, Zinc Plated Finish

  • Mfr # ZMBSW-22

  • Zoro # G101050482


product price:  $11.29
/ea

Key Features

Material
Steel
Finish
Zinc Plated
Seal Material
Buna-N
Fits Bolt Sizes
7/8"
Outside Dia.
1.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMBSW-22
Zoro #
G101050482
UPC #
193005460105
Country of Origin
United States

Dimensions

Fits Bolt Sizes
7/8"
Outside Dia.
1.562 in
Thickness
0.196 in
Inside Dia.
0.864 in
Inside Diameter
0.864 in
Maximum Thickness
13/64 in
For Screw Size
7/8 in
Outside Diameter
1 9/16 in
Minimum Thickness
13/64 in

Details

Item
Sealing Washer
Material
Steel
Finish
Zinc Plated
Seal Material
Buna-N
System of Measurement
Inch
Seal Type
Rubber Seal
Type
Sealing Washer
Finish Type
Zinc Plated
Sealing Washer Type
Metal Bonded Washer
Metal Material
Steel
Material Type
Steel
Pack Size
Small Pack
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Dimensional Standards
Not Rated
Seal Material Color
Black
Washer Type
ID Bonded
X-Ray Detectable
Not X-Ray Detectable
Compatible Product Type
For Use without Nut

Description

Bonded Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Zinc-Plated, Metal Material Steel, Material Grade/Class Not Applicable, For Screw Size 7/8 in, Inside Diameter 0.864 in, Outside Diameter 1 9/16 in, Maximum Thickness 13/64 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Minimum Thickness 13/64 in, Seal Material Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.