Zoro Homepage

Sealing Washer, Fits Bolt Size M10 Copper, Plain Finish, 100 PK

  • Mfr # M50302.100.0019

  • Zoro # G9902971


product price: $70.29
/pk 100, $0.70/ea

Key Features

Material
Copper
Finish
Plain
Seal Material
Copper
Thickness
2 mm
Inside Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50302.100.0019
Zoro #
G9902971
UPC #
190735981238
Country of Origin
Multiple

Dimensions

Fits Bolt Sizes
M10
Outside Dia.
19 mm
Thickness
2 mm
Inside Dia.
10 mm
For Screw Size
M10
Outside Diameter
19 mm
Inside Diameter
10 mm
Maximum Thickness
2 mm
Minimum Thickness
2 mm

Details

Item
Sealing Washer
Material
Copper
Finish
Plain
Seal Material
Copper
System of Measurement
Metric
Application
Sealing
Color
Gray
Type
Annealed
Thickness Tolerance
+/-0.2 mm
Seal Type
Annealed
Metal Material
Copper
Seal Material Color
Gray
Heat Treatment
Annealed
Pack Size
Small Pack

Description

Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Applicable, For Screw Size M10, Inside Diameter 10 mm, Outside Diameter 19 mm, Maximum Thickness 2 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 2 mm, Seal Material Color Gray, Thickness Tolerance +/-0.2 mm, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.