Zoro Homepage

Sealing Washer, Fits Bolt Size M10.5 Copper, Plain Finish, 100 PK

  • Mfr # M50301.105.0017

  • Zoro # G9903279


product price: $42.45
/pk 100, $0.42/ea

Key Features

Material
Copper
Finish
Plain
Seal Material
Copper
Thickness
1.5 mm
Inside Dia.
10.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50301.105.0017
Zoro #
G9903279
UPC #
190735983096
Country of Origin
Multiple

Dimensions

Fits Bolt Sizes
M10.5
Outside Dia.
17 mm
Thickness
1.5 mm
Inside Dia.
10.5 mm
Outside Diameter
17 mm
Minimum Thickness
1.5 mm
For Screw Size
M10.5
Maximum Thickness
1.5 mm
Inside Diameter
10.5 mm

Details

Item
Sealing Washer
Material
Copper
Finish
Plain
Seal Material
Copper
System of Measurement
Metric
Application
Sealing
Type
Annealed
Color
Gray
Seal Type
Annealed
Thickness Tolerance
+/-0.2 mm
Pack Size
Small Pack
Metal Material
Copper
Heat Treatment
Annealed

Description

Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Applicable, For Screw Size M10.5, Inside Diameter 10.5 mm, Outside Diameter 17 mm, Maximum Thickness 1.5 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 1.5 mm, Thickness Tolerance +/-0.2 mm, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.