Zoro Homepage

Sealing Washer, Fits Bolt Size M12.5 Copper, Plain Finish, 50 PK

  • Mfr # M50301.125.0020

  • Zoro # G9902929


product price: $19.19
/pk 50, $0.38/ea

Key Features

Material
Copper
Finish
Plain
Seal Material
Copper
Thickness
1.5 mm
Inside Dia.
12.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50301.125.0020
Zoro #
G9902929
UPC #
190735983362
Country of Origin
Multiple

Dimensions

Fits Bolt Sizes
M12.5
Outside Dia.
20 mm
Thickness
1.5 mm
Inside Dia.
12.5 mm
For Screw Size
M12.5
Inside Diameter
12.5 mm
Outside Diameter
20 mm
Minimum Thickness
1.5 mm
Maximum Thickness
1.5 mm

Details

Item
Sealing Washer
Material
Copper
Finish
Plain
Seal Material
Copper
System of Measurement
Metric
Thickness Tolerance
+/-0.2 mm
Color
Gray
Application
Sealing
Type
Annealed
Seal Type
Annealed
Pack Size
Small Pack
Metal Material
Copper
Heat Treatment
Annealed

Description

Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Applicable, For Screw Size M12.5, Inside Diameter 12.5 mm, Outside Diameter 20 mm, Maximum Thickness 1.5 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 1.5 mm, Thickness Tolerance +/-0.2 mm, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.