Zoro Homepage

Sealing Washer, Fits Bolt Size M14 Copper, Plain Finish, 50 PK

  • Mfr # M50301.140.0022

  • Zoro # G9902859


product price: $46.55
/pk 50, $0.93/ea

Key Features

Material
Copper
Finish
Plain
Seal Material
Copper
Thickness
1.5 mm
Inside Dia.
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50301.140.0022
Zoro #
G9902859
UPC #
190735980781
Country of Origin
Multiple

Dimensions

Fits Bolt Sizes
M14
Outside Dia.
22 mm
Thickness
1.5 mm
Inside Dia.
14 mm
Inside Diameter
14 mm
For Screw Size
M14
Minimum Thickness
1.5 mm
Maximum Thickness
1.5 mm
Outside Diameter
22 mm

Details

Item
Sealing Washer
Material
Copper
Finish
Plain
Seal Material
Copper
System of Measurement
Metric
Type
Annealed
Thickness Tolerance
+/-0.2 mm
Application
Sealing
Color
Gray
Seal Type
Annealed
Heat Treatment
Annealed
Pack Size
Small Pack
Metal Material
Copper

Description

Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Applicable, For Screw Size M14, Inside Diameter 14 mm, Outside Diameter 22 mm, Maximum Thickness 1.5 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 1.5 mm, Thickness Tolerance +/-0.2 mm, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.