Zoro Homepage

Sealing Washer, Fits Bolt Size M15 Copper, Plain Finish, 50 PK

  • Mfr # M50301.150.0020

  • Zoro # G9902840


product price: $24.19
/pk 50, $0.48/ea

Key Features

Material
Copper
Finish
Plain
Seal Material
Copper
Thickness
1.5 mm
Inside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50301.150.0020
Zoro #
G9902840
UPC #
190735983393
Country of Origin
Multiple

Dimensions

Fits Bolt Sizes
M15
Outside Dia.
20 mm
Thickness
1.5 mm
Inside Dia.
15 mm
Maximum Thickness
1.5 mm
Inside Diameter
15 mm
Minimum Thickness
1.5 mm
For Screw Size
M15
Outside Diameter
20 mm

Details

Item
Sealing Washer
Material
Copper
Finish
Plain
Seal Material
Copper
System of Measurement
Metric
Thickness Tolerance
+/-0.2 mm
Seal Type
Annealed
Type
Annealed
Application
Sealing
Color
Gray
Heat Treatment
Annealed
Pack Size
Small Pack
Metal Material
Copper

Description

Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Applicable, For Screw Size M15, Inside Diameter 15 mm, Outside Diameter 20 mm, Maximum Thickness 1.5 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 1.5 mm, Thickness Tolerance +/-0.2 mm, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.