Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK

  • Mfr # M50302.160.0021

  • Zoro # G9903236


product price:  $37.15
/pk 50, $0.74/ea

Key Features

Material
Copper
Finish
Plain
Seal Material
Copper
Thickness
2 mm
Inside Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M50302.160.0021
Zoro #
G9903236
UPC #
190735983270
Country of Origin
Multiple

Dimensions

Fits Bolt Sizes
M16
Outside Dia.
21 mm
Thickness
2 mm
Inside Dia.
16 mm
Inside Diameter
16 mm
For Screw Size
M16
Maximum Thickness
2 mm
Outside Diameter
21 mm
Minimum Thickness
2 mm

Details

Item
Sealing Washer
Material
Copper
Finish
Plain
Seal Material
Copper
System of Measurement
Metric
Application
Sealing
Color
Gray
Seal Type
Annealed
Type
Sealing Washer
Thickness Tolerance
+/-0.2 mm
Seal Material Color
Gray
Metal Material
Copper
Heat Treatment
Annealed
Pack Size
Small Pack

Description

Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Applicable, For Screw Size M16, Inside Diameter 16 mm, Outside Diameter 21 mm, Maximum Thickness 2 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 2 mm, Seal Material Color Gray, Thickness Tolerance +/-0.2 mm, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.