Zoro Homepage

Sealing Washer, Fits Bolt Size M17.5 Copper, Plain Finish, 25 PK

  • Mfr # M50302.175.0025

  • Zoro # G9903391


product price: $25.49
/pk 25, $1.02/ea

Key Features

Material
Copper
Finish
Plain
Seal Material
Copper
Thickness
2 mm
Inside Dia.
17.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50302.175.0025
Zoro #
G9903391
UPC #
190735983287
Country of Origin
Multiple

Dimensions

Fits Bolt Sizes
M17.5
Outside Dia.
25 mm
Thickness
2 mm
Inside Dia.
17.5 mm
Outside Diameter
25 mm
Inside Diameter
17.5 mm
For Screw Size
M17.5
Maximum Thickness
2 mm
Minimum Thickness
2 mm

Details

Item
Sealing Washer
Material
Copper
Finish
Plain
Seal Material
Copper
System of Measurement
Metric
Type
Annealed
Thickness Tolerance
+/-0.2 mm
Seal Type
Annealed
Application
Sealing
Color
Gray
Seal Material Color
Gray
Metal Material
Copper
Pack Size
Small Pack
Heat Treatment
Annealed

Description

Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Applicable, For Screw Size M17.5, Inside Diameter 17.5 mm, Outside Diameter 25 mm, Maximum Thickness 2 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 2 mm, Seal Material Color Gray, Thickness Tolerance +/-0.2 mm, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.