Sealing Washer, Fits Bolt Size M40 Copper, Plain Finish, 10 PK
Mfr # M50302.400.0047
Zoro # G9903647
product price:Â $19.29
/pk 10, $1.93/eaKey Features
Material
Copper
Finish
Plain
Seal Material
Copper
Thickness
2 mm
Inside Dia.
40 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M50302.400.0047
Zoro #
G9903647
UPC #
190735983157
Country of Origin
Multiple
Dimensions
Fits Bolt Sizes
M40
Outside Dia.
47 mm
Thickness
2 mm
Inside Dia.
40 mm
Maximum Thickness
2 mm
For Screw Size
M40
Outside Diameter
47 mm
Inside Diameter
40 mm
Minimum Thickness
2 mm
Details
Item
Sealing Washer
Material
Copper
Finish
Plain
Seal Material
Copper
System of Measurement
Metric
Thickness Tolerance
+/-0.2 mm
Color
Gray
Type
Sealing Washer
Application
Sealing
Seal Type
Annealed
Metal Material
Copper
Seal Material Color
Gray
Heat Treatment
Annealed
Pack Size
Small Pack
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Applicable, For Screw Size M40, Inside Diameter 40 mm, Outside Diameter 47 mm, Maximum Thickness 2 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 2 mm, Seal Material Color Gray, Thickness Tolerance +/-0.2 mm, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.