Zoro Homepage

Sealing Washer, Plain Finish, 10 PK

  • Mfr # ZSW-25

  • Zoro # G816261241


product price: $13.25
/pk 10, $1.33/ea

Key Features

Maximum Thickness
1.57 mm
Type
Sealing Washer
Inside Diameter
17 mm
System of Measurement
Metric
Outside Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-25
Zoro #
G816261241
UPC #
00197666196311
Country of Origin
China

Dimensions

Maximum Thickness
1.57 mm
Inside Diameter
17 mm
Outside Diameter
30 mm
Minimum Thickness
1.57 mm
For Screw Size
M16

Details

Type
Sealing Washer
System of Measurement
Metric
Item
Sealing Washer
Seal Material
Neoprene Rubber
Finish
Plain
X-Ray Detectable
Not X-Ray Detectable
Compatible Product Type
For Use without Nut
FDA Approved
FDA Approved
Seal Material Color
White
Dimensional Standards
Not Rated
Metal Detectable
Not Metal Detectable

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M16, Inside Diameter 17 mm, Outside Diameter 30 mm, Maximum Thickness 1.57 mm, Seal Material Neoprene Rubber, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color White, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.