Sealing Washer, Plain Finish, 10 PK
Mfr # ZSW-27
Zoro # G816261258
product price: $15.35
/pk 10, $1.54/eaKey Features
Finish
Plain
Maximum Thickness
1.57 mm
Type
Sealing Washer
Minimum Thickness
1.57 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSW-27
Zoro #
G816261258
UPC #
00197666196335
Country of Origin
China
Dimensions
Maximum Thickness
1.57 mm
Minimum Thickness
1.57 mm
Inside Diameter
21 mm
Outside Diameter
37 mm
For Screw Size
M20
Details
Finish
Plain
Type
Sealing Washer
System of Measurement
Metric
Seal Material
Neoprene Rubber
Item
Sealing Washer
FDA Approved
FDA Approved
Dimensional Standards
Not Rated
Compatible Product Type
For Use without Nut
X-Ray Detectable
Not X-Ray Detectable
Seal Material Color
White
Metal Detectable
Not Metal Detectable
Description
Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M20, Inside Diameter 21 mm, Outside Diameter 37 mm, Maximum Thickness 1.57 mm, Seal Material Neoprene Rubber, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color White, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.