Zoro Homepage

Sealing Washer, Plain Finish, 10 PK

  • Mfr # ZSW-28

  • Zoro # G116261316


product price: $15.55
/pk 10, $1.56/ea

Key Features

Finish
Plain
Outside Diameter
39 mm
Inside Diameter
24 mm
Type
Sealing Washer
For Screw Size
M22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-28
Zoro #
G116261316
UPC #
00197666196342
Country of Origin
China

Dimensions

Outside Diameter
39 mm
Inside Diameter
24 mm
For Screw Size
M22
Minimum Thickness
1.57 mm
Maximum Thickness
1.57 mm

Details

Finish
Plain
Type
Sealing Washer
Item
Sealing Washer
System of Measurement
Metric
Seal Material
Neoprene Rubber
FDA Approved
FDA Approved
Seal Material Color
White
X-Ray Detectable
Not X-Ray Detectable
Compatible Product Type
For Use without Nut
Metal Detectable
Not Metal Detectable
Dimensional Standards
Not Rated

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M22, Inside Diameter 24 mm, Outside Diameter 39 mm, Maximum Thickness 1.57 mm, Seal Material Neoprene Rubber, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color White, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.