Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealing Washer, Plain Finish, 10 PK

  • Mfr # ZSW-60

  • Zoro # G416261290


product price: $13.85
/pk 10, $1.39/ea

Key Features

Minimum Thickness
1.57 mm
Finish
Plain
Type
Sealing Washer
Maximum Thickness
1.57 mm
For Screw Size
M24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-60
Zoro #
G416261290
UPC #
00197666196625
Country of Origin
China

Dimensions

Minimum Thickness
1.57 mm
Maximum Thickness
1.57 mm
For Screw Size
M24
Inside Diameter
25 mm
Outside Diameter
44 mm

Details

Finish
Plain
Item
Sealing Washer
Type
Sealing Washer
System of Measurement
Metric
Seal Material
EPDM
Metal Detectable
Not Metal Detectable
FDA Approved
FDA Approved
Dimensional Standards
Not Rated
Seal Material Color
White
X-Ray Detectable
Not X-Ray Detectable
Compatible Product Type
For Use without Nut

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size M24, Inside Diameter 25 mm, Outside Diameter 44 mm, Maximum Thickness 1.57 mm, Seal Material EPDM, System of Measurement Metric, Minimum Thickness 1.57 mm, Seal Material Color White, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.