Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealing Washer, Plain Finish, 25 PK

  • Mfr # ZSW-16

  • Zoro # G716261266


product price: $20.15
/pk 25, $0.81/ea

Key Features

Maximum Thickness
1/16 in
Type
Sealing Washer
Finish
Plain
Outside Diameter
1 1/2 in
For Screw Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZSW-16
Zoro #
G716261266
UPC #
00197666196236
Country of Origin
China

Dimensions

Maximum Thickness
1/16 in
Outside Diameter
1 1/2 in
For Screw Size
3/4 in
Inside Diameter
0.74 in
Minimum Thickness
1/16 in

Details

Type
Sealing Washer
Finish
Plain
Item
Sealing Washer
Seal Material
Neoprene Rubber
System of Measurement
Inch
Metal Detectable
Not Metal Detectable
FDA Approved
FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Seal Material Color
White
Compatible Product Type
For Use without Nut
Dimensional Standards
Not Rated

Description

Sealing Washer, Finish Plain, Metal Material Not Applicable, For Screw Size 3/4 in, Inside Diameter 0.74 in, Outside Diameter 1 1/2 in, Maximum Thickness 1/16 in, Seal Material Neoprene Rubber, System of Measurement Inch, Minimum Thickness 1/16 in, Seal Material Color White, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.